Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPS-0062-0750-C
- Zoro # G623401175
product price:Â
$
1.59
/ea
Sold in multiples of 100 for $159.00
Key Features
Double Shear Strength (Lbs.)
540 lb
Standards
ASME B18.8.2
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Small End Dia.
0.0615 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0062-0750-C
- Zoro #
- G623401175
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 540 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
- Pin Item
- Type C Grooved Pin