Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
- Mfr # GPS-0062-1000-C
- Zoro # G023401690
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Basic Material
300 Stainless Steel
Fastener Finish
Plain
Pin Dia.
1/16 in
Small End Dia.
0.0615 in
Double Shear Strength (Lbs.)
540 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0062-1000-C
- Zoro #
- G023401690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/16 in
- Small End Dia.
- 0.0615 in
- Overall Length
- 1 in
Details
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 540 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.