Type C Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.375 in Length
- Mfr # GPS-0125-0375-C
- Zoro # G623401076
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Pin Dia.
1/8 in
Double Shear Strength (Lbs.)
2200 lb
Small End Dia.
0.123 in
Material Grade
300
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0125-0375-C
- Zoro #
- G623401076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/8 in
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
Details
- Double Shear Strength (Lbs.)
- 2200 lb
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.