Type C Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.625 in Length
- Mfr # GPS-0218-0625-C
- Zoro # G123416105
product price:Â
$
3.79
/ea
Sold in multiples of 100 for
$379.00
Key Features
Double Shear Strength (Lbs.)
6480 lb
Pin Item
Type C Grooved Pin
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0218-0625-C
- Zoro #
- G123416105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Details
- Double Shear Strength (Lbs.)
- 6480 lb
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.