Type C Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.750 in Length
- Mfr # GPS-0218-0750-C
- Zoro # G523420825
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Small End Dia.
0.2168 in
Pin Dia.
7/32 in
Fastener Finish
Plain
Double Shear Strength (Lbs.)
6480 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-0750-C
- Zoro #
- G523420825
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 6480 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.