Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 2.000 in Length
- Mfr # GPS-0250-2000-C
- Zoro # G623411310
product price:Â
$
7.15
/ea
Sold in multiples of 100 for
$715.00
Key Features
Fastener Finish
Plain
Pin Dia.
1/4 in
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
8460 lb
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-2000-C
- Zoro #
- G623411310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 2 in
Details
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 8460 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.