Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
- Mfr # GPA-0062-1000-C
- Zoro # G423400996
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Small End Dia.
0.0615 in
Basic Material
Alloy Steel
Pin Item
Type C Grooved Pin
Double Shear Strength (Lbs.)
720 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0062-1000-C
- Zoro #
- G423400996
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 720 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
Dimensions
- Small End Dia.
- 0.0615 in
- Overall Length
- 1 in
- Pin Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.