Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPA-0062-0750-C
- Zoro # G623401229
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Double Shear Strength (Lbs.)
720 lb
Standards
ASME B18.8.2
Pin Item
Type C Grooved Pin
Rockwell Hardness
C40-48
Pin Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0062-0750-C
- Zoro #
- G623401229
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 720 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 1/16 in
- Small End Dia.
- 0.0615 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.