Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.094 in Dia x 0.093 in Small End Dia x 1.000 in Length
- Mfr # GPA-0093-1000-C
- Zoro # G123416969
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Fastener Finish
Plain
Basic Material
Alloy Steel
Small End Dia.
0.0928 in
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0093-1000-C
- Zoro #
- G123416969
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 1600 lb
Dimensions
- Overall Length
- 1 in
- Small End Dia.
- 0.0928 in
- Pin Dia.
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.