Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.500 in Length
- Mfr # GPA-0093-0500-C
- Zoro # G723401235
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Double Shear Strength (Lbs.)
1600 lb
Fastener Finish
Plain
Pin Dia.
3/32 in
Rockwell Hardness
C40-48
Pin Item
Type C Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0093-0500-C
- Zoro #
- G723401235
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1600 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
- Overall Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.