Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.250 in Length
- Mfr # GPA-0125-0250-C
- Zoro # G123401453
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.123 in
Pin Dia.
1/8 in
Fastener Finish
Plain
Double Shear Strength (Lbs.)
2820 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0250-C
- Zoro #
- G123401453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/4 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 2820 lb
- Pin Item
- Type C Grooved Pin
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.