Type C Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.125 in Length
- Mfr # GPA-0125-1125-C
- Zoro # G623418456
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
C40-48
Double Shear Strength (Lbs.)
2820 lb
Pin Item
Type C Grooved Pin
Pin Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-1125-C
- Zoro #
- G623418456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/8 in
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 2820 lb
- Pin Item
- Type C Grooved Pin
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.