Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.500 in Length
- Mfr # GPA-0250-0500-C
- Zoro # G923400908
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Pin Item
Type C Grooved Pin
Pin Dia.
1/4 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0500-C
- Zoro #
- G923400908
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Pin Item
- Type C Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 11500 lb
Dimensions
- Pin Dia.
- 1/4 in
- Overall Length
- 1/2 in
- Small End Dia.
- 0.248 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.