Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.750 in Length
- Mfr # GPA-0250-1750-C
- Zoro # G923402124
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Item
Type C Grooved Pin
Pin Dia.
1/4 in
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-1750-C
- Zoro #
- G923402124
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type C Grooved Pin
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 11500 lb
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
Dimensions
- Pin Dia.
- 1/4 in
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.248 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.