Type C Grooved Pin, Alloy Steel, 0.375 in Dia x 0.373 in Small End Dia x 1.500 in Length
- Mfr # GPA-0375-1500-C
- Zoro # G023425092
product price:Â
$
8.39
/ea
Sold in multiples of 100 for
$839.00
Key Features
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
26000 lb
Rockwell Hardness
C40-48
Pin Item
Type C Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0375-1500-C
- Zoro #
- G023425092
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 26000 lb
- Rockwell Hardness
- C40-48
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.373 in
- Overall Length
- 1-1/2 in
- Pin Dia.
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.