Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.250 in L
- Mfr # GP-0312-1250-C
- Zoro # G523411786
product price:Â
$
2.75
/ea
Sold in multiples of 100 for
$275.00
Key Features
Small End Dia.
0.3105 in
Standards
ASME B18.8.2
Pin Dia.
5/16 in
Fastener Finish
Zinc Plated
Pin Item
Type C Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0312-1250-C
- Zoro #
- G523411786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
- Overall Length
- 1-1/4 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 7660 lb
- Basic Material
- Low Carbon Steel
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 0.310 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.