Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.375 in Dia x 0.373 in Small End Dia x 1.750 in L
- Mfr # GP-0375-1750-C
- Zoro # G623410092
product price:Â
$
4.79
/ea
Sold in multiples of 100 for
$479.00
Key Features
Small End Dia.
0.373 in
Basic Material
Low Carbon Steel
Pin Item
Type C Grooved Pin
Double Shear Strength (Lbs.)
11000 lb
Pin Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0375-1750-C
- Zoro #
- G623410092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.373 in
- Pin Dia.
- 3/8 in
- Overall Length
- 1-3/4 in
Details
- Basic Material
- Low Carbon Steel
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 11000 lb
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.373 in Small End Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.