Type D Grooved Pin, Zinc Plated Low Carbon Steel, 0.375 in Dia x 0.373 in Small End Dia x 0.750 in L
- Mfr # GP-0375-0750-D
- Zoro # G523412738
product price:Â
$
4.39
/ea
Sold in multiples of 100 for
$439.00
Key Features
Standards
ASME B18.8.2
Overall Length
3/4 in
Basic Material
Low Carbon Steel
Pin Dia.
3/8 in
Small End Dia.
0.373 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0375-0750-D
- Zoro #
- G523412738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
Details
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 11000 lb
- Fastener Finish
- Zinc Plated
- Pin Item
- Type D Grooved Pin
Description
Type D Grooved Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.373 in Small End Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.