Type E Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.625 in Length
- Mfr # GPS-0156-0625-E
- Zoro # G223404347
product price:Â
$
2.85
/ea
Sold in multiples of 100 for
$285.00
Key Features
Small End Dia.
0.1543 in
Double Shear Strength (Lbs.)
3310 lb
Pin Item
Type E Grooved Pin
Basic Material
300 Stainless Steel
Pin Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0156-0625-E
- Zoro #
- G223404347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1543 in
- Overall Length
- 5/8 in
- Pin Dia.
- 5/32 in
Details
- Double Shear Strength (Lbs.)
- 3310 lb
- Pin Item
- Type E Grooved Pin
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Material Grade
- 300
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.