Type E Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.875 in Length
- Mfr # GPS-0250-0875-E
- Zoro # G423406318
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Standards
ASME B18.8.2
Material Grade
300
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
8460 lb
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0250-0875-E
- Zoro #
- G423406318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Details
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 8460 lb
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.