Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.000 in Length
- Mfr # GPS-0375-2000-E
- Zoro # G723409521
product price:Â
$
14.45
/ea
Sold in multiples of 100 for
$1,445.00
Key Features
Double Shear Strength (Lbs.)
18200 lb
Basic Material
300 Stainless Steel
Pin Dia.
3/8 in
Material Grade
300
Small End Dia.
0.373 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0375-2000-E
- Zoro #
- G723409521
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 18200 lb
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Overall Length
- 2 in
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.