Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPA-0062-0750-E
- Zoro # G523401312
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Fastener Finish
Plain
Double Shear Strength (Lbs.)
720 lb
Pin Item
Type E Grooved Pin
Pin Dia.
1/16 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0062-0750-E
- Zoro #
- G523401312
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 720 lb
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
Dimensions
- Pin Dia.
- 1/16 in
- Overall Length
- 3/4 in
- Small End Dia.
- 0.061 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.