Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
- Mfr # GPA-0062-0875-E
- Zoro # G723402249
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Small End Dia.
0.061 in
Pin Dia.
1/16 in
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0062-0875-E
- Zoro #
- G723402249
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Pin Item
- Type E Grooved Pin
- Double Shear Strength (Lbs.)
- 720 lb
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
- Overall Length
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.