Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.375 in Length
- Mfr # GPA-0093-0375-E
- Zoro # G723401396
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Double Shear Strength (Lbs.)
1600 lb
Fastener Finish
Plain
Pin Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0093-0375-E
- Zoro #
- G723401396
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 1600 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Type E Grooved Pin
Dimensions
- Pin Dia.
- 3/32 in
- Overall Length
- 3/8 in
- Small End Dia.
- 0.0923 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.