Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 1.000 in Length
- Mfr # GPA-0093-1000-E
- Zoro # G323411306
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.0923 in
Double Shear Strength (Lbs.)
1600 lb
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0093-1000-E
- Zoro #
- G323411306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1600 lb
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.