Type E Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.375 in Length
- Mfr # GPA-0125-0375-E
- Zoro # G423401528
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Item
Type E Grooved Pin
Pin Dia.
1/8 in
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
2820 lb
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0375-E
- Zoro #
- G423401528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 3/8 in
- Small End Dia.
- 0.123 in
Details
- Pin Item
- Type E Grooved Pin
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 2820 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.