Type E Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.875 in Length
- Mfr # GPA-0125-0875-E
- Zoro # G323412259
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Double Shear Strength (Lbs.)
2820 lb
Pin Dia.
1/8 in
Fastener Finish
Plain
Rockwell Hardness
C40-48
Pin Item
Type E Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0875-E
- Zoro #
- G323412259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 7/8 in
- Small End Dia.
- 0.123 in
Details
- Double Shear Strength (Lbs.)
- 2820 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
- Pin Item
- Type E Grooved Pin
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.