Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.500 in Length
- Mfr # GPA-0156-0500-E
- Zoro # G123414606
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Double Shear Strength (Lbs.)
4520 lb
Standards
ASME B18.8.2
Fastener Finish
Plain
Basic Material
Alloy Steel
Small End Dia.
0.1543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0156-0500-E
- Zoro #
- G123414606
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4520 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Pin Item
- Type E Grooved Pin
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.1543 in
- Pin Dia.
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.