Type E Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.625 in Length
- Mfr # GPA-0187-0625-E
- Zoro # G223403906
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Double Shear Strength (Lbs.)
6440 lb
Fastener Finish
Plain
Pin Item
Type E Grooved Pin
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-0625-E
- Zoro #
- G223403906
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 6440 lb
- Fastener Finish
- Plain
- Pin Item
- Type E Grooved Pin
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
Dimensions
- Overall Length
- 5/8 in
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.