Type E Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.500 in Length
- Mfr # GPA-0187-1500-E
- Zoro # G723404328
product price:Â
$
2.69
/ea
Sold in multiples of 100 for
$269.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
3/16 in
Pin Item
Type E Grooved Pin
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
6440 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0187-1500-E
- Zoro #
- G723404328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/16 in
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.1855 in
Details
- Standards
- ASME B18.8.2
- Pin Item
- Type E Grooved Pin
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 6440 lb
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.