Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.375 in Dia x 0.373 in Small End Dia x 1.000 in Length
- Mfr # GPA-0375-1000-E
- Zoro # G723419360
product price:Â
$
4.99
/ea
Sold in multiples of 100 for
$499.00
Key Features
Pin Dia.
3/8 in
Fastener Finish
Plain
Small End Dia.
0.373 in
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
26000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0375-1000-E
- Zoro #
- G723419360
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 26000 lb
- Pin Item
- Type E Grooved Pin
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
Dimensions
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
- Overall Length
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.