Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in L
- Mfr # GP-0125-1000-G
- Zoro # G923407358
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.123 in
Pin Item
Type G Grooved Pin
Basic Material
Low Carbon Steel
Double Shear Strength (Lbs.)
1600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0125-1000-G
- Zoro #
- G923407358
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Pin Item
- Type G Grooved Pin
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 1600 lb
- Fastener Finish
- Zinc Plated
Dimensions
- Overall Length
- 1 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.