Shop HUYETT
See all product information
Create Account
Type G Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.250 in L
- Mfr # GP-0125-1250-G
- Zoro # G923407457
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Double Shear Strength (Lbs.)
1600 lb
Pin Item
Type G Grooved Pin
Fastener Finish
Zinc Plated
Small End Dia.
0.123 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0125-1250-G
- Zoro #
- G923407457
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1600 lb
- Pin Item
- Type G Grooved Pin
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
Dimensions
- Overall Length
- 1-1/4 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Description
Type G Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.