Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.625 in Length
- Mfr # GPS-0125-0625-H
- Zoro # G323401826
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Rockwell Hardness
94 HRB
Fastener Finish
Plain
Standards
ASME B18.8.2
Pin Dia.
1/8 in
Double Shear Strength (Lbs.)
2200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0125-0625-H
- Zoro #
- G323401826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
Details
- Rockwell Hardness
- 94 HRB
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2200 lb
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type H Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.