Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.250 in Length
- Mfr # GPS-0125-1250-H
- Zoro # G123420829
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Rockwell Hardness
94 HRB
Material Grade
300
Pin Dia.
1/8 in
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
2200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0125-1250-H
- Zoro #
- G123420829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
- Overall Length
- 1-1/4 in
Details
- Rockwell Hardness
- 94 HRB
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 2200 lb
- Fastener Finish
- Plain
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.