Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.750 in Length
- Mfr # GPS-0125-0750-H
- Zoro # G923413083
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Pin Dia.
1/8 in
Fastener Finish
Plain
Double Shear Strength (Lbs.)
2200 lb
Small End Dia.
0.123 in
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0125-0750-H
- Zoro #
- G923413083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
- Overall Length
- 3/4 in
Details
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 2200 lb
- Material Grade
- 300
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.