Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.750 in Length
- Mfr # GPS-0218-0750-H
- Zoro # G123401118
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Material Grade
300
Basic Material
300 Stainless Steel
Pin Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0218-0750-H
- Zoro #
- G123401118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 7/32 in
- Overall Length
- 3/4 in
- Small End Dia.
- 0.2168 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type H Grooved Pin
- Rockwell Hardness
- 94 HRB
- Double Shear Strength (Lbs.)
- 6480 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.