Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.500 in Length
- Mfr # GPS-0218-1500-H
- Zoro # G123401880
product price:Â
$
5.15
/ea
Sold in multiples of 100 for
$515.00
Key Features
Double Shear Strength (Lbs.)
6480 lb
Small End Dia.
0.2168 in
Material Grade
300
Rockwell Hardness
94 HRB
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0218-1500-H
- Zoro #
- G123401880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2168 in
- Overall Length
- 1-1/2 in
- Pin Dia.
- 7/32 in
Details
- Double Shear Strength (Lbs.)
- 6480 lb
- Material Grade
- 300
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.