Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.000 in Length
- Mfr # GPS-0312-2000-H
- Zoro # G223425649
product price:Â
$
8.85
/ea
Sold in multiples of 100 for
$885.00
Key Features
Material Grade
300
Standards
ASME B18.8.2
Rockwell Hardness
94 HRB
Pin Item
Type H Grooved Pin
Double Shear Strength (Lbs.)
12700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-2000-H
- Zoro #
- G223425649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Pin Dia.
- 5/16 in
- Small End Dia.
- 0.3105 in
Details
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 12700 lb
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.