Type H Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.750 in Length
- Mfr # GPS-0312-2750-H
- Zoro # G223404200
product price:Â
$
11.45
/ea
Sold in multiples of 100 for
$1,145.00
Key Features
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
12700 lb
Rockwell Hardness
94 HRB
Pin Item
Type H Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-2750-H
- Zoro #
- G223404200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4 in
- Small End Dia.
- 0.3105 in
- Pin Dia.
- 5/16 in
Details
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 12700 lb
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.