Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.312 in Dia x 0.310 in Small End Dia x 1.750 in Length
- Mfr # GPS-0312-1750-H
- Zoro # G623421609
product price:Â
$
8.39
/ea
Sold in multiples of 100 for
$839.00
Key Features
Small End Dia.
0.3105 in
Material Grade
300
Rockwell Hardness
94 HRB
Double Shear Strength (Lbs.)
12700 lb
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0312-1750-H
- Zoro #
- G623421609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3105 in
- Overall Length
- 1-3/4 in
- Pin Dia.
- 5/16 in
Details
- Material Grade
- 300
- Rockwell Hardness
- 94 HRB
- Double Shear Strength (Lbs.)
- 12700 lb
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.