Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 1.250 in Length
- Mfr # GPS-0375-1250-H
- Zoro # G223414285
product price:Â
$
7.65
/ea
Sold in multiples of 100 for
$765.00
Key Features
Basic Material
300 Stainless Steel
Pin Item
Type H Grooved Pin
Double Shear Strength (Lbs.)
18200 lb
Fastener Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0375-1250-H
- Zoro #
- G223414285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.373 in
- Overall Length
- 1-1/4 in
- Pin Dia.
- 3/8 in
Details
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 18200 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 94 HRB
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.