Type H Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.000 in Length
- Mfr # GPS-0375-2000-H
- Zoro # G423412432
product price:Â
$
19.99
/ea
Sold in multiples of 100 for
$1,999.00
Key Features
Fastener Finish
Plain
Pin Item
Type H Grooved Pin
Pin Dia.
3/8 in
Basic Material
300 Stainless Steel
Rockwell Hardness
94 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0375-2000-H
- Zoro #
- G423412432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
Details
- Fastener Finish
- Plain
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
- Double Shear Strength (Lbs.)
- 18200 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.