Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.625 in Length
- Mfr # GPA-0093-0625-H
- Zoro # G023401317
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Pin Item
Type H Grooved Pin
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
1600 lb
Rockwell Hardness
40 to 48 HRC
Pin Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0093-0625-H
- Zoro #
- G023401317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
- Overall Length
- 5/8 in
Details
- Pin Item
- Type H Grooved Pin
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 1600 lb
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.