Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.875 in Length
- Mfr # GPA-0093-0875-H
- Zoro # G223410683
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Rockwell Hardness
40 to 48 HRC
Small End Dia.
0.0923 in
Pin Dia.
3/32 in
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0093-0875-H
- Zoro #
- G223410683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
- Overall Length
- 7/8 in
Details
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 1600 lb
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.