Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.750 in Length
- Mfr # GPA-0250-0750-H
- Zoro # G923407365
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Double Shear Strength (Lbs.)
11500 lb
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Pin Dia.
1/4 in
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0250-0750-H
- Zoro #
- G923407365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/4 in
- Overall Length
- 3/4 in
- Small End Dia.
- 0.248 in
Details
- Double Shear Strength (Lbs.)
- 11500 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Pin Item
- Type H Grooved Pin
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.