Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.250 in L
- Mfr # GP-0250-1250-H
- Zoro # G923423785
product price:Â
$
2.35
/ea
Sold in multiples of 100 for
$235.00
Key Features
Double Shear Strength (Lbs.)
5880 lb
Pin Item
Type H Grooved Pin
Pin Dia.
1/4 in
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0250-1250-H
- Zoro #
- G923423785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/4 in
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
Details
- Double Shear Strength (Lbs.)
- 5880 lb
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.248 in Small End Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.