Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.875 in Length
- Mfr # GPS-0093-0875-U
- Zoro # G723402508
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Small End Dia.
0.0923 in
Material Grade
300
Pin Dia.
3/32 in
Standards
ASME B18.8.2
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0875-U
- Zoro #
- G723402508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
- Overall Length
- 7/8 in
Details
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type U Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 1240 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.