Type U Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.375 in Length
- Mfr # GPS-0093-0375-U
- Zoro # G623401069
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Pin Dia.
3/32 in
Double Shear Strength (Lbs.)
1240 lb
Small End Dia.
0.0923 in
Basic Material
300 Stainless Steel
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0375-U
- Zoro #
- G623401069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
- Overall Length
- 3/8 in
Details
- Double Shear Strength (Lbs.)
- 1240 lb
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type U Grooved Pin
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.