Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.250 in Length
- Mfr # GPA-0156-1250-U
- Zoro # G223404071
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
4520 lb
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0156-1250-U
- Zoro #
- G223404071
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 4520 lb
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.1543 in
- Pin Dia.
- 5/32 in
- Overall Length
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.